2-1/2 in. Ductile Iron Grooved EPDM Locking Lever Handle Butterfly Valve
This product has been replaced by
Manufacturer Part #NLK680E
GD-4765 Series 2-1/2 in. Ductile Iron Grooved EPDM Locking Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve pressure rating 300 psi (2" to 10"); 200 psi (12" only)
- Max temperature rating 200 °F
- Grooved style
- EPDM encapsulated ductile iron disc
- Splined drive
- Extended neck
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
- Not recommended for steam service
Specifications
- ANSI:
- ANSI 372, ANSI 61 2008
- ASTM:
- ASTM A-395, ASTM A-582
- Clean Bagged:
- No
- Coating:
- Polyamide
- Collection:
- GD-4765 Series
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed:
- No
- MSS:
- MSS SP-67
- Material:
- Ductile Iron
- Maximum Temperature:
- 200
- NSF:
- NSF 61-8F, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- No
- UPC:
- 039923309358
- Valve Body Style:
- Grooved
- Valve Disc Material:
- EPDM
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 2-1/2 in
- Valve Type:
- Butterfly Valve