This product requires certification to purchase.

3 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

This product has been replaced by

NIBCO Ductile Iron EPDM Locking Lever Handle Butterfly Valve
NIBCO 3 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
Manufacturer Part #NLK680F
NIBCO

GD-4765 Series 3 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NGD4765N3M
  • Item #7299953
  • Manufacturer Part #NLK681F
5 out of 5 Customer Rating
Brand image

This product has been replaced by

NIBCO Ductile Iron EPDM Locking Lever Handle Butterfly Valve
NIBCO 3 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
Manufacturer Part #NLK680F
NIBCO

GD-4765 Series 3 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NGD4765N3M
  • Item #7299953
  • Manufacturer Part #NLK681F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 300 psi (2" to 10"); 200 psi (12" only)
  • Max temperature rating 200°F
  • Grooved style
  • EPDM encapsulated ductile iron disc
  • Splined drive
  • Extended neck
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
  • Not recommended for steam service
  • NSF/ANSI/CAN-61 and 372
  • Designed to meet MSS SP-67
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61-8
ASTM:
ASTM A-395, ASTM A-582 Type 416
Clean Bagged:
No
Coating:
Polyamide
Collection:
GD-4765 Series
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed:
No
Length:
3-17/20 in
MSS:
MSS SP-25, MSS SP-67
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
200
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Water, Hot Water
UL Listed:
No
UPC:
039923309365
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron, EPDM
Valve Operator:
Locking Lever Handle
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Type:
Butterfly Valve