This product requires certification to purchase.

3/4 in. Bronze Full Port Solder 1000# Ball Valve

NIBCO

HydraPure® 3/4 in. Bronze Full Port Solder 1000# Ball Valve

  • Fast #
  • Part #NS585HPLFF
  • Item #9316425
  • Manufacturer Part #HP830X8
3.7 out of 5 Customer Rating
Brand image
NIBCO

HydraPure® 3/4 in. Bronze Full Port Solder 1000# Ball Valve

  • Fast #
  • Part #NS585HPLFF
  • Item #9316425
  • Manufacturer Part #HP830X8
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Silicon performance Bronze® alloy
  • Laser-welded cast body
  • Triple-sealed stem
  • Reversible handle
  • Easily adjustable packing nut
  • Blow-out-proof stem
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
2-93/100 in
Pressure Class
1000#
Valve Size
3/4 in
Weight
0.91 lb
Characteristics & Features
Collection
HydraPure®
Handle Material
Carbon Steel
Material
Bronze, Plastic, Carbon Steel
Material Type
RPTFE
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI Z1157
ASME
ASME A112.4.14
ASTM
ASTM A-276 S31600, ASTM B-16 C36000, ASTM B-584 C87500, ASTM B-584 C46500, ASTM C-69300
CSA Certified
CSA B125.14
cUPC Certified
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110, MSS SP-145
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Commercial, Cold Working Pressure, Steam
UPC
039923423542