3 in. Bronze Full Port Press 250# Ball Valve
HydraPure® 3 in. Bronze Full Port Press 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Silicon performance Bronze® two-piece body
- Press ends leak detection
- Full port
- Blow-out-proof stem
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASTM:
- ASTM A-276 S31600, ASTM A-351 CF8M, ASTM B-16 Alloy C36000, ASTM B-371 Alloy C69300, ASTM B-584 C87600, ASTM B-75 Alloy C12200
- Collection:
- HydraPure®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-9/20
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Plastic, Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure - Maximum:
- 225 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Recommended Valve Application:
- Cold Working Pressure
- UPC:
- 039923369581
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 16.5
- cUPC Certified:
- Yes