2 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve
K-595-CS-R-66-LL 2 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The reinforced PTFE seat ring and stainless steel ball/stem exhibits high chemical resistance properties and is recommended for process piping
- Vented ball
- Three-piece body
- Full port
- Blowout-proof stem
- 316 SS trim
Specifications
- ASTM:
- ASTM A-108 Type 1045, ASTM A-193 Grade B7, ASTM A-216 Grade WCB, ASTM A-276, ASTM A-283, ASTM A-351 Type CF8M
- Collection:
- K-595-CS-R-66-LL
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- Carbon Steel
- Length:
- 5-3/7
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 450
- Origin:
- Domestic
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Potable Water, Hot and Cold Water Systems
- UPC:
- 039923793485
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 9.5