This product requires certification to purchase.

1/2 in. CF8M Stainless Steel Socket Weld 1000# Ball Valve

NIBCO

K-595-S6-R-66-LL 1/2 in. CF8M Stainless Steel Socket Weld 1000# Ball Valve

  • Fast #
  • Part #NK595S6R66LLD
  • Item #1687437
  • Manufacturer Part #NL99F46
3.3 out of 5 Customer Rating
Brand image
NIBCO

K-595-S6-R-66-LL 1/2 in. CF8M Stainless Steel Socket Weld 1000# Ball Valve

  • Fast #
  • Part #NK595S6R66LLD
  • Item #1687437
  • Manufacturer Part #NL99F46
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Full port
  • Vented ball
  • Blowout-proof stem
  • Valve pressure rating 1,000 psi 69 bar non-shock cold working pressure
  • Locking lever handle
  • Socket weld end connections
  • Requires Certification

Specifications

ASTM:
ASTM A-193 B8, ASTM A-240, ASTM A-276, ASTM A-351 CF8M
Collection:
K-595-S6-R-66-LL
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Material:
Stainless Steel
Length:
2-19/25
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
CF8M, RPTFE
Origin:
Global
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Potable Water, Chemical, Hot and Cold Water Systems
UPC:
039923793911
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.23