2 in. CF8M Stainless Steel Full Port Socket Weld 1000# Ball Valve
K-595-S6-R-66-LL 2 in. CF8M Stainless Steel Full Port Socket Weld 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Full port
- Vented ball
- Blow out proof stem
- Valve pressure rating 1000 psi 69 bar non-shock cold working pressure
- Cast ISO mounting pad
- Stainless steel ball and stem
- Locking lever handle
- Socket weld end connections
Specifications
- ASTM:
- ASTM A-351
- Collection:
- K-595-S6-R-66-LL
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 039923793966
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve