3/4 in. CF8M Stainless Steel Socket Weld 1000# Ball Valve
K-595-S6-R-66-LL 3/4 in. CF8M Stainless Steel Socket Weld 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 900-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Full port
- Vented ball
- Blowout-proof stem
- Valve pressure rating 1,000 psi 69 bar non-shock cold working pressure
- Locking lever handle
- Socket weld end connections
Specifications
- ASTM:
- ASTM A-193 B8, ASTM A-240, ASTM A-276, ASTM A-351 CF8M
- Collection:
- K-595-S6-R-66-LL
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- Stainless Steel
- Length:
- 3-3/100
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- CF8M, RPTFE
- Origin:
- Global
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Potable Water, Chemical, Hot and Cold Water Systems
- UPC:
- 039923793928
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.91