This product requires certification to purchase.

2 in. Bronze Full Port Grooved 300# Ball Valve

NIBCO

KG-505-W-8 2 in. Bronze Full Port Grooved 300# Ball Valve

  • Fast #
  • Part #NKG505W8K
  • Item #463300
  • Manufacturer Part #NG93X7D
4.5 out of 5 Customer Rating
Brand image
NIBCO

KG-505-W-8 2 in. Bronze Full Port Grooved 300# Ball Valve

  • Fast #
  • Part #NKG505W8K
  • Item #463300
  • Manufacturer Part #NG93X7D
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Standard port 2-1/2"
  • Conforms to MSS SP-110
  • Grooved end connections
  • 300 psi/20.7 bar non-shock water working pressure (WWP)
  • Full port 2"
  • Blowout-proof stem
  • Multi-turn actuator
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-124 C37700, ASTM B-371 C69430, ASTM B-584 C84400
Clean Bagged:
No
Collection:
KG-505-W-8
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
Handle Material:
Steel
Height:
4-67/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6-33/100 in
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
300
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
039923642530
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
Carbon Filled PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
10.7 lb