6 in. Grooved Check Valve with Buna-N and Nitrile Valve Seat
KG-900-W-LF 6 in. Grooved Check Valve with Buna-N and Nitrile Valve Seat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronze spring cage
- Diaphragm isolated spring chamber
- Extremely high capacity
- Directive 97/23/EC (PED) compliant option
- Made in the USA
- Sizes: 3/4" - 2" (20 - 50mm)
- ASME Section IV Certified Capacity
- Corrosion resistant construction
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI C606
- ASTM:
- ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-536 Grade 65-45-12, ASTM B-584 C87600
- AWWA:
- AWWA C-606
- Collection:
- KG-900-W-LF
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 8-13/100
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6
- Material:
- Ductile Iron, Bronze, Rubber
- Material Type:
- Buna-N, Nitrile
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Commercial, Fire Protection, Industrial, Mechanical
- UL Listed:
- Yes
- UPC:
- 039923327772
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Bronze
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- Buna-N, Nitrile
- Valve Size:
- 6 in
- Valve Type:
- Silent Check Valve
- Weight:
- 18