1 in. Carbon Steel Conventional Port Socket Weld 2000# Ball Valve
KM-590-CS-R-66-FS-LL 1 in. Carbon Steel Conventional Port Socket Weld 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 2000 psi 138 bar non-shock cold working pressure
- Max temperature rating 400° F
- Conventional port
- Blowout-proof stem
- Cast ISO mounting pad
- Reinforced PTFE seats
- Stainless steel ball and stem
- Vented ball
- Locking lever handle
Specifications
- API:
- API 607, API 608
- ASTM:
- ASTM A-193 Grade B7, ASTM A-216, ASTM A-276, ASTM A-351
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- KM-590-CS-R-66-FS-LL
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- Length:
- 3-1/2
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- UPC:
- 039923798121
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.64
- cUPC Certified:
- No