1/2 in. 200 psi Bronze Threaded Horizontal Swing Check Valve
KT-403-W 1/2 in. 200 psi Bronze Threaded Horizontal Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Horizontal swing
- Regrinding
- Renewable bronze disc
- 300 psi/20.7 bar saturated steam to 421° F / 216° C
- 600 psi/41.4 bar non-shock cold working pressure
- Class 300 threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-80
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-140 C32000, ASTM B-16, ASTM B-62, ASTM B-97 C65500
- Coating:
- Painted
- Collection:
- KT-403-W
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-11/25
- MSS:
- MSS SP-80
- Material:
- Bronze, Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 039923633293
- Valve Body Material:
- Bronze
- Valve Body Style:
- Horizontal Swing
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Nitrile
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.58