This product requires certification to purchase.

3/4 in. 200 psi Bronze Threaded Horizontal Swing Check Valve

NIBCO

KT-403-W 3/4 in. 200 psi Bronze Threaded Horizontal Swing Check Valve

  • Fast #
  • Part #NKT403WF
  • Item #458726
  • Manufacturer Part #NL7E008
5 out of 5 Customer Rating
Brand image
NIBCO

KT-403-W 3/4 in. 200 psi Bronze Threaded Horizontal Swing Check Valve

  • Fast #
  • Part #NKT403WF
  • Item #458726
  • Manufacturer Part #NL7E008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 1800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Horizontal swing
  • Regrinding
  • Renewable bronze disc
  • 300 psi/20.7 bar saturated steam to 421° F / 216° C
  • 600 psi/41.4 bar non-shock cold working pressure
  • Class 300 threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-80
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-140 C32000, ASTM B-16, ASTM B-62, ASTM B-97 C65500
Coating:
Painted
Collection:
KT-403-W
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-47/50
MSS:
MSS SP-80
Material:
Bronze, Rubber
Material Type:
Nitrile
NSF Certified:
No
Origin:
Domestic
Pressure - High:
200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
039923633309
Valve Body Material:
Bronze
Valve Body Style:
Horizontal Swing
Valve Disc Material:
Rubber
Valve Seat Material:
Nitrile
Valve Size:
3/4 in
Valve Type:
Swing Check Valve
Weight:
0.92