1-1/4 in. Cast Bronze Standard Port Threaded 300# Ball Valve
KT-580-70-UL 1-1/4 in. Cast Bronze Standard Port Threaded 300# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 560-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Geometric Drive
- End of line service at 250 PSI with no downstream flange
- Molded-in seat liner eliminates leakage between body and liner as in cartridge or boot type liners
- 300 psi/20.7 bar non-shock water working pressure (WWP)
- Blowout-proof stem
- Chrome plated brass ball and silicon bronze stem
- Standard lever handle
- Threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-124 C37700, ASTM B-16, ASTM B-371 C69430, ASTM B-584 C84400
- Clean Bagged:
- No
- Collection:
- KT-580-70-UL
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- Yes
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-47/50 in
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 039923675422
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.17 lb