1/4 in. Bronze Threaded Globe Valve
KT-65 1/4 in. Bronze Threaded Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 2400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Screw over bonnet
- UL listed trim and drain
- Dezincification resistant
- 175 psi/12.1 bar non-shock water working pressure (WWP)
- Integral seat
- Screw-over bonnet
- Renewable seat disc
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584 C84400
- Application:
- Fire Sprinkler
- Collection:
- KT-65
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Aluminum
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2 in
- Material:
- Bronze, Aluminum, Rubber
- Material Type:
- EPDM
- Origin:
- Domestic
- Pressure - High:
- 175
- Pressure Class:
- 174#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923601438
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- EPDM
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/4 in
- Valve Type:
- Globe Valve
- Width:
- 1-3/4 in