4 in. Cast Iron Lug EPDM Gear Operator Handle Butterfly Valve
LC-2000 Series 4 in. Cast Iron Lug EPDM Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- EPDM molded-in seat liner
- Geometric drive
- Extended neck
- Valve pressure rating 200 psi
- 225° F continuous and 250° F intermittent service
- Lug style
- Stainless steel stem with copper bushings
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
- Aluminum bronze disc
- Lead-free
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-8
- ASME:
- ASME Class 125
- ASTM:
- ASTM A582 Type 416, ASTM B148 Alloy 955, ASTM B16
- Collection:
- LC-2000 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Length:
- 2-19/100
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Cast Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, HVAC, Industrial, Potable Water
- UL Listed:
- No
- UPC:
- 039923254986
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve
- Width:
- 4-9/100