6 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve
LC-2000 Series 6 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve
Frequently Purchased Together
Product Details
- Lug style
- Cast iron
- Valve pressure rating 200 psi
- Locking lever handle
- Stainless steel stem with copper bushings
- EPDM molded-in seat liner
- Geometric drive
- 225°F continuous and 250°F intermittent service
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
- Extended neck
Specifications
- ANSI:
- ANSI 372, ANSI 61-8
- API:
- API 609
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-582 Type 416, ASTM B-16, ASTM B-148
- Application:
- Commercial, HVAC, Industrial, Mechanical, Vacuum
- Collection:
- LC-2000 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Length:
- 2-31/100 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Cast Iron, Aluminum Bronze, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 200#
- Recommended Valve Application:
- Cold Water, Hot Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve