8 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve
LC-2000 Series 8 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 28-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Geometric drive
- Extended neck
- EPDM molded-in seat liner
- Valve pressure rating 200 psi
- 225°F continuous and 250°F intermittent service
- Lug style
- Stainless steel stem with copper bushings
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
Specifications
- ANSI:
- ANSI 372, ANSI 61
- API:
- API 609
- ASME:
- ASME B16.5
- ASTM:
- ASTM A582, ASTM B148, ASTM B16
- Collection:
- LC-2000 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 17 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Cast Iron
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, HVAC, Industrial, Water
- UL Listed:
- No
- UPC:
- 039923254856
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve