10 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve
LCS-6822 Series 10 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual offset design
- Direct mount actuation
- Integrally cast disc stop
- Bi-directional dead end service
Specifications
- ANSI:
- ANSI B16.34A, ANSI B16.5, ANSI 150
- API:
- API 609
- ASME:
- ASME B16.34A, ASME B16.5
- ASTM:
- ASTM A276, ASTM A351, ASTM A564
- Clean Bagged:
- No
- Collection:
- LCS-6822 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- MSS:
- MSS SP-25, MSS SP-68
- Material:
- Carbon Steel
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 039923315083
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- RPTFE
- Valve Size:
- 10 in
- Valve Stem:
- Non-rising
- Valve Type:
- Butterfly Valve