This product requires certification to purchase.

2-1/2 in. Carbon Steel RPTFE Locking Lever Handle Butterfly Valve

NIBCO

LCS-7822 Series 2-1/2 in. Carbon Steel RPTFE Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLCS78223L
  • Item #2390227
  • Manufacturer Part #NLL213E
4.2 out of 5 Customer Rating
Brand image
NIBCO

LCS-7822 Series 2-1/2 in. Carbon Steel RPTFE Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLCS78223L
  • Item #2390227
  • Manufacturer Part #NLL213E
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • ISO 5211 actuation mounting
  • Glass reinforced PTFE seats
  • 600 psi/41.4 bar non-shock cold working pressure
  • Maximum operating temperature 400°F at 100 psi
  • Lug style
  • Stainless steel disc and stem
  • Integrally cast disc stop
  • Dual offset design
  • Direct mount actuation
  • Requires Certification

Specifications

ANSI:
ANSI B16.34A, ANSI B16.5, ANSI 300, ANSI 61
API:
API 609
ASME:
ASME B16.34A, ASME B16.5
ASTM:
ASTM A108 Grade 1045, ASTM A216 Grade WCB, ASTM A240 S31600, ASTM A276 S31600, ASTM A351 Grade CF8M, ASTM A564 S17400
Coating:
Epoxy Powder
Collection:
LCS-7822 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
ISO:
ISO 5211
Length:
4-3/20 in
MSS:
MSS SP-25, MSS SP-68
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
RPTFE
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
300#, 740#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Compressed Air, Glycol, Hot Water, Steam
UL Listed:
No
UPC:
039923315267
Valve Body Material:
Carbon Steel
Valve Body Style:
Lug
Valve Bonnet Type:
Welded
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Seat Material:
15% Glass Filled RPTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve