24 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve
LCS-7822 Series 24 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve pressure rating 285 psi
- Maximum operating temperature 400°F at 100 psi
- Lug style
- Glass reinforced PTFE seats
- Dual offset design
- Stainless steel disc and stem
- Integrally cast disc stop
- Direct mount actuation
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
Specifications
- ANSI:
- ANSI B16.34A, ANSI B16.5
- API:
- API 609
- ASME:
- ASME B16.34A, ASME B16.5
- Clean Bagged:
- No
- Collection:
- LCS-7822 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- MSS:
- MSS SP-25, MSS SP-68
- Material:
- Carbon Steel
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923329875
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- RPTFE
- Valve Size:
- 24 in
- Valve Stem:
- Non-rising
- Valve Type:
- Butterfly Valve