18 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
LD-1000 Series 18 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides ease of operation with quarter-turn open to close
- EPDM cartridge seat liner
- Valve pressure rating 150 psi
- 225°F continuous and 250°F intermittent service
- Lug style
- Stainless steel stem with bronze bushings
- Operating mechanism: Bare stem, manual gear operator and pneumatic/electric automation
- Not recommended for steam service
- Designed to meet MSS SP-67
- MSS SP-25 (markings)
Specifications
- ANSI:
- ANSI 1035, ANSI 372
- ASME:
- ASME Class 150
- ASTM:
- ASTM A108 C10450, ASTM A276 S31600, ASTM A536 Grade 65-45-12, ASTM A564 S17400, ASTM A570 GR33, ASTM A582 S41600, ASTM B148 C95400, ASTM B584 C83600, ASTM D2000
- AWWA:
- AWWA A-21.5, AWWA C-115
- Collection:
- LD-1000 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Length:
- 4-29/100
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Aluminum Bronze, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Water, Hot Water
- UL Listed:
- No
- UPC:
- 039923777997
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 18 in
- Valve Stem:
- Non-rising
- Valve Type:
- Butterfly Valve