16 in. Ductile Iron Lug EPDM Gear Operator Handle Butterfly Valve
LD-1022 Series 16 in. Ductile Iron Lug EPDM Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 150 psi
- 225° F continuous and 250° F intermittent service
- Lug style
- EPDM cartridge seat liner
- Operating mechanism: Bare stem, manual gear operator and pneumatic/electric automation
- Stainless steel stem with stainless steel bushings
- Extended neck
- Not recommended for steam service
- Designed to meet MSS SP-67
- MSS SP-25 (markings)
Specifications
- ANSI:
- ANSI 1035, ANSI 372
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A108, ASTM A276, ASTM A351 CF8M, ASTM A536 Grade 65-45-12, ASTM A564, ASTM A570, ASTM B584, ASTM D2000
- Collection:
- LD-1022 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 29-93/100
- Length:
- 3-27/50
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, HVAC, Industrial, Potable Water
- UL Listed:
- No
- UPC:
- 039923778260
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 16 in
- Valve Type:
- Butterfly Valve