This product requires certification to purchase.

24 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

NIBCO

LD-2000 Series 24 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #NLD2000524
  • Item #3565075
  • Manufacturer Part #NLG110X
4.8 out of 5 Customer Rating
Brand image
NIBCO

LD-2000 Series 24 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #NLD2000524
  • Item #3565075
  • Manufacturer Part #NLG110X
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Geometric Drive
  • Not recommended for steam service
  • Buna-N cartridge seat liner
  • Valve pressure rating 200 psi
  • Lug style
  • Stainless steel stem with bronze bushings
  • Extended neck
  • Operating mechanism: Bare stem, manual gear operator and pneumatic/electric automation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-8
ASME:
ASME Class 125, ASME Class 150
ASTM:
ASTM A536, ASTM A582, ASTM B148
AWWA:
AWWA C-111
Clean Bagged:
No
Collection:
LD-2000 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
40-1/5
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
32
MSS:
MSS SP-67
Material:
Ductile Iron
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923255372
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Gear Operator
Valve Seat Material:
EPDM
Valve Size:
24 in
Valve Type:
Butterfly Valve