This product requires certification to purchase.

4 in. Ductile Iron EPDM Bare Stem Butterfly Valve

NIBCO

LD-2000 Series 4 in. Ductile Iron EPDM Bare Stem Butterfly Valve

  • Fast #
  • Part #NLD20000P
  • Item #1096773
  • Manufacturer Part #NLG090H
4 out of 5 Customer Rating
Brand image
NIBCO

LD-2000 Series 4 in. Ductile Iron EPDM Bare Stem Butterfly Valve

  • Fast #
  • Part #NLD20000P
  • Item #1096773
  • Manufacturer Part #NLG090H
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Geometric drive
  • End of line service at 200 psi with no downstream flange
  • EPDM molded-in seat liner
  • Valve pressure rating 200 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • Stainless steel stem with copper bushings
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Not recommended for steam service
  • Designed to meet MSS SP-67
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8
API:
API 609
ASME:
ASME Class 125, ASME Class 150
ASTM:
ASTM A536, ASTM A582 Type 416, ASTM B148, ASTM B16
Collection:
LD-2000 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Height:
12-3/23 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-9/50 in
MSS:
MSS SP-25, MSS SP-67
Material:
Ductile Iron, Aluminum Bronze, Rubber
Material Type:
EPDM
NSF:
NSF 61, NSF 61-8, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Water, Hot Water
UL Listed:
No
UPC:
039923717481
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Bare Stem
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Type:
Butterfly Valve