5 in. Ductile Iron Lug EPDM Locking Lever Handle Butterfly Valve

You last purchased this on
 
NIBCO

LD-2000 Series 5 in. Ductile Iron Lug EPDM Locking Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

LD-2000 Series 5 in. Ductile Iron Lug EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLD20003S
  • Item #49363
  • Manufacturer Part #NLG100J
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 225° F continuous and 250° F intermittent service
  • Lug style
  • Valve pressure rating 200 psi
  • Stainless steel stem with copper bushings
  • Geometric drive
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Stainless steel valve stem material
  • 200# class
  • EPDM molded-in seat liner
  • Not recommended for steam service
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-8
API:
API 609
ASME:
ASME Class 125, ASME Class 150
ASTM:
ASTM A-536, ASTM A-582 Type 416, ASTM B-148, ASTM B-16
Collection:
LD-2000 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-31/100 in
MSS:
MSS SP-25, MSS SP-67
Material:
Ductile Iron, Stainless Steel
Material Type:
416
Maximum Temperature:
250
NSF:
NSF 372, NSF 61, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
200#
Recommended Valve Application:
Commercial, HVAC, Industrial, Potable Water
UL Listed:
No
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Locking Lever Handle
Valve Seat Material:
EPDM
Valve Size:
5 in
Valve Stem:
Non-rising
Valve Type:
Butterfly Valve
Weight:
24.69 lb