6 in. Ductile Iron EPDM Bare Stem Butterfly Valve
LD-2000 Series 6 in. Ductile Iron EPDM Bare Stem Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 55-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Geometric drive
- End of line service at 200 psi with no downstream flange
- EPDM molded-in seat liner
- Valve pressure rating 200 psi
- 225°F continuous and 250°F intermittent service
- Lug style
- Stainless steel stem with copper bushings
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
- Not recommended for steam service
- Designed to meet MSS SP-67
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8
- API:
- API 609
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A536, ASTM A582 Type 416, ASTM B148, ASTM B16
- Collection:
- LD-2000 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 14-27/50
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-31/100
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Aluminum Bronze, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 61-8, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Water, Hot Water
- UL Listed:
- No
- UPC:
- 039923717504
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Bare Stem
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve