This product requires certification to purchase.

3 in. Ductile Iron Flanged EPDM Locking Lever Handle Butterfly Valve

NIBCO

LD-2022 Series 3 in. Ductile Iron Flanged EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLD20223M
  • Item #7838828
  • Manufacturer Part #NLG781F
5 out of 5 Customer Rating
Brand image
NIBCO

LD-2022 Series 3 in. Ductile Iron Flanged EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLD20223M
  • Item #7838828
  • Manufacturer Part #NLG781F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ductile Iron Body
  • Extended Neck
  • Geometric Drive
  • Molded-In Seat Liner
  • Lug and Wafer Style
  • 316 S.S. Trim
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 1035
API:
API 609
ASME:
ASME Class 125, ASME Class 150
ASTM:
ASTM A276 Type 316, ASTM A536, ASTM A564 Type 17-4PH, ASTM A743
Clean Bagged:
No
Collection:
LD-2022 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-67
Material:
Ductile Iron
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial, Mechanical
UL Listed:
No
UPC:
039923396020
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Type:
Butterfly Valve