This product requires certification to purchase.

6 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

NIBCO

LD-3000 Series 6 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLD30003U
  • Item #4147611
  • Manufacturer Part #NLG710K
3.1 out of 5 Customer Rating
Brand image
NIBCO

LD-3000 Series 6 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLD30003U
  • Item #4147611
  • Manufacturer Part #NLG710K
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 55
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 250 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • EPDM molded-in seat liner
  • Extended neck
  • Stainless steel stem with copper bushings
  • Geometric drive
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Not recommended for steam service
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 61-8, ANSI 372
ASME:
ASME Class 125, ASME Class 150
ASTM:
ASTM A536, ASTM A582 Type 416, ASTM B16, ASTM B148
Clean Bagged:
No
Collection:
LD-3000 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed:
No
Length:
2-31/100
MSS:
MSS SP-25, MSS SP-67
Material:
Ductile Iron, Aluminum Bronze, Rubber
Material Type:
EPDM
Maximum Temperature:
180
NSF:
NSF 61, NSF 61-8, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Water, Hot Water
UL Listed:
No
UPC:
039923237064
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Locking Lever Handle
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Butterfly Valve