12 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
LD-3010 Series 12 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extended neck
- EPDM molded-in seat liner
- Valve pressure rating 100 psi
- 225°F continuous and 250°F intermittent service
- Lug style
- Stainless steel stem with stainless steel bushings
- Geometric drive
- Operating mechanism: Bare stem for use with pneumatic or electric actuators
- Not recommended for steam service
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A395, ASTM A536, ASTM A582 Type 416, ASTM B16
- Collection:
- LD-3010 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Length:
- 3-1/8
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 039923723338
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 12 in
- Valve Stem:
- Non-rising
- Valve Type:
- Butterfly Valve