This product requires certification to purchase.

2-1/2 in. Ductile Iron Lug EPDM Locking Lever Handle Butterfly Valve

NIBCO

LD-3010 Series 2-1/2 in. Ductile Iron Lug EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLD30103L
  • Item #94847
  • Manufacturer Part #NLG200E
5 out of 5 Customer Rating
Brand image
NIBCO

LD-3010 Series 2-1/2 in. Ductile Iron Lug EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLD30103L
  • Item #94847
  • Manufacturer Part #NLG200E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ductile iron disc
  • Geometric drive
  • Stainless Steel valve stem material
  • Valve pressure rating 250 psi
  • Lug style
  • EPDM molded-in seat liner
  • Extended neck
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Not recommended for steam service
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASTM:
ASTM A395, ASTM A536, ASTM A582 Type 416, ASTM B16
Collection:
LD-3010 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Length:
1-81/100 in
MSS:
MSS SP-25, MSS SP-67
Material:
Ductile Iron, Stainless Steel
Material Type:
416
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, HVAC, Industrial
UL Listed:
No
UPC:
039923722669
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Ductile Iron
Valve Operator:
Locking Lever Handle
Valve Seat Material:
EPDM
Valve Size:
2-1/2 in
Valve Type:
Butterfly Valve