3 in. Ductile Iron Lug EPDM Locking Lever Handle Butterfly Valve
LD-3010 Series 3 in. Ductile Iron Lug EPDM Locking Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Ductile iron disc
- Geometric drive
- Stainless Steel valve stem material
- Valve pressure rating 250 psi
- Lug style
- EPDM molded-in seat liner
- Extended neck
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
- Not recommended for steam service
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM A395, ASTM A536, ASTM A582 Type 416, ASTM B16
- Collection:
- LD-3010 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Length:
- 1-81/100
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 416
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, HVAC, Industrial
- UL Listed:
- No
- UPC:
- 039923722676
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve