This product requires certification to purchase.

2-1/2 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

NIBCO

LD-3022 Series 2-1/2 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLD30223L
  • Item #292875
  • Manufacturer Part #NLG243E
3.2 out of 5 Customer Rating
Brand image
NIBCO

LD-3022 Series 2-1/2 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLD30223L
  • Item #292875
  • Manufacturer Part #NLG243E
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 250 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • Not recommended for steam service
  • Stainless steel stem with stainless steel bushings
  • Geometric drive
  • Locking lever handle
  • Extended neck
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • EPDM molded-in seat liner
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME Class 125, ASME Class 150
ASTM:
ASTM A276 Type 316, ASTM A536, ASTM A564, ASTM A743
Collection:
LD-3022 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Length:
1-93/100
MSS:
MSS SP-25, MSS SP-67
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
EPDM
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Chemical
UL Listed:
No
UPC:
039923725264
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Seat Material:
EPDM
Valve Size:
2-1/2 in
Valve Type:
Butterfly Valve