6 in. Ductile Iron EPDM Seat Gear Operator Handle Lug Butterfly Valve
LD-3510-C-8 Series 6 in. Ductile Iron EPDM Seat Gear Operator Handle Lug Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 21-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 250 psi wwp
- Lug style
- EPDM molded-in seat liner
- Designed for normally closed position monitoring
- Extended neck
- Stainless steel stem with copper bushings
- Geometric drive
- Operating mechanism: Manual gear operator
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM A395, ASTM A536, ASTM A582 Type 416, ASTM B16
- Clean Bagged:
- No
- Collection:
- LD-3510-C-8 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- Yes
- Height:
- 17-3/4
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-31/100
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Water
- UL Listed:
- Yes
- UPC:
- 039923344496
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve