2-1/2 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
LD-5022 Series 2-1/2 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve pressure rating 285 psi
- 225°F continuous and 250°F intermittent service
- Lug style
- EPDM molded-in seat liner
- Extended neck
- Stainless steel stem with stainless steel bushings
- Geometric drive
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
- Not recommended for steam service
Specifications
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A236, ASTM A276, ASTM A536, ASTM A582, ASTM A743
- Collection:
- LD-5022 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- MSS:
- MSS SP-67
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 285#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923287816
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 2-1/2 in
- Valve Type:
- Butterfly Valve