LD-5022 Series 3 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

Part #NLD50223M  |  Item #4436656  |  Manufacturer Part #NLG943F

$386.65 EACH
(Pricing is for 3 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve pressure rating 285 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • EPDM molded-in seat liner
  • Extended neck
  • Stainless steel stem with stainless steel bushings
  • Geometric drive
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Not recommended for steam service

Specifications

ASME Specifications: [ASME Class 125, ASME Class 150]

ASTM Specifications: [ASTM A-236, ASTM A-276, ASTM A-536, ASTM A-582, ASTM A-743]

Collection: LD-5022 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

MSS Specifications: MSS SP-67

Material: Ductile Iron

Maximum Pressure: 285 psi

NSF Certified: No

Pressure Class: 285#

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Locking Lever Handle

Valve Seat Material: EPDM

Valve Size: 3 in

Valve Type: Butterfly Valve

Width: 3-3/20 in