4 in Bronze Full Port Threaded Ball Valve
Lead-Free Ball Valves 4 in Bronze Full Port Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 1,000 psi 69 bar non-shock cold working pressure
- 150 psi/10 Bar Steam Working Pressure
- Maximum temperature rating 300°F
- Full port
- Laser Welded
- Reversible Handle
- Easily Adjustable Pack Nut
- Triple Sealed Stem
- Silicon Performance Bronze® Body
- Stainless steel ball and stem
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI Z1157
- ASME:
- ASME A112.4.14
- ASTM:
- ASTM A-276 S31600, ASTM C-69300, ASTM B-16 C36000, ASTM B-584 C87500
- CSA Certified:
- CSA B125.14
- Clean Bagged:
- No
- Collection:
- Lead-Free Ball Valves
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- Height:
- 5-13/25
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16-1/100
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Silicon Bronze
- Material Type:
- C87500
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF-61, NSF-372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- -20 to 180 Deg F
- Type:
- NT585HP66LFP
- UL Listed:
- No
- UPC:
- 039923430236
- Valve Body Material:
- Bronze
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 4 in
- Width:
- 6-73/100
- cUPC Certified:
- Yes