lf mj-619-rws-son 16 mj sqopn
lf mj-619-rws-son 16 mj sqopn
Package Quantity Info:
Each: 1 Pallet: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 300 psi/20.7 bar non-shock cold working pressure
- Maximum operating temperature of 160 °F/71 °C
- Mechanical joint end connections
- Bolted bonnet
- Fusion bonded epoxy coated body (NSF and FDA certified)
-
Lead Law Compliant
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- NMJ619RWSSONLF16
- UPC:
- 039923366757