This product requires certification to purchase.

1-1/2 in. Bronze FNPT Gate Valve

You last purchased this on
 
NIBCO

Model T1040 1-1/2 in. Bronze FNPT Gate Valve

Brand image
You last purchased this on
 
NIBCO

Model T1040 1-1/2 in. Bronze FNPT Gate Valve

  • Fast #
  • Part #NT104OJ
  • Item #131655
  • Manufacturer Part #NL03L0C
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Outside screw and yoke
  • Rising stem
  • Solid wedge
  • Screw-over bonnet
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A307, ASTM B140, ASTM B16, ASTM B371, ASTM B62
Collection:
Model T1040
Diameter:
4 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Handle Material:
Malleable Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-19/50 in
Material:
Bronze
NSF Certified:
No
Pressure - High:
175
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, Fire Protection, Industrial, Mechanical
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Bonnet Type:
Screw-over
Valve Operator:
Handwheel
Valve Seat Material:
Solid Wedge
Valve Size:
1-1/2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
6.84 lb



Ferguson Loader Loading animation for Ferguson.com