1-1/4 in. Bronze FNPT Gate Valve
Model T1040 1-1/4 in. Bronze FNPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Dezincification resistant
- Outside screw and yoke
- Rising stem
- Solid wedge
- Screw-over bonnet
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- The NIBCO® bronze gate valve is specifically designed for main control of an automatic fire sprinkler system
- Usually, it is employed to isolate an individual floor of a multi-floor building as the floor's main control valve
- Rising stem gate valves are used when positive shutoff is required and a quick visual indicator of open/closed position is necessary
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A307, ASTM B140, ASTM B16, ASTM B371, ASTM B62
- Collection:
- Model T1040
- Diameter:
- 4
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-13/100
- Material:
- Bronze, Malleable Iron
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure Class:
- 175#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Commercial, Fire Protection, Industrial, Mechanical, Water
- UL Listed:
- Yes
- UPC:
- 039923611277
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Screw-over
- Valve Operator:
- Handwheel
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 5.83