This product requires certification to purchase.

1/2 in. Bronze MNPT x FNPT 600# Ball Valve

NIBCO

MTT-585-70 1/2 in. Bronze MNPT x FNPT 600# Ball Valve

  • Fast #
  • Part #NMTT58570D
  • Item #1785045
  • Manufacturer Part #NL95G06
3.7 out of 5 Customer Rating
Brand image
NIBCO

MTT-585-70 1/2 in. Bronze MNPT x FNPT 600# Ball Valve

  • Fast #
  • Part #NMTT58570D
  • Item #1785045
  • Manufacturer Part #NL95G06
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 40 Pallet: 1200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dezincification resistant
  • Male x female threaded end connections
  • Blowout-Proof Stem
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Chrome plated brass ball, silicon bronze stem
  • Standard lever handle, optional NIB-SEAL
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
MTT-585-70
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923796561
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced TFE
Valve Size:
1/2 in