6 in. Cast Iron Lug EPDM Locking Lever Handle Butterfly Valve
N200236 Series 6 in. Cast Iron Lug EPDM Locking Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 200 psi
- 225° F continuous and 250° F intermittent service
- Lug style
- EPDM cartridge seat liner
- Not recommended for steam service
- Stainless steel stem with bronze bushings
- Extended neck
- Operating mechanism: Bare stem, lever-lock operating system, manual gear operator
- Nickel electroplated ductile iron disc
- Designed to meet MSS SP-67
Specifications
- ANSI:
- ANSI 372
- API:
- API 609
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A-126 Class B, ASTM A-536 Grade 65-45-12, ASTM A-570 Grade 33, ASTM A-582 Type 416, ASTM B-148, ASTM B-584 Grade C83600
- Coating:
- Epoxy
- Collection:
- N200236 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- Height:
- 15-31/50 in
- Length:
- 2-1/5 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Cast Iron, Bronze
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, HVAC, Potable Water
- UL Listed:
- No
- UPC:
- 039923269546
- Valve Body Style:
- Lug
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve
- Width:
- 3-31/50 in