1/2 in. 2-Piece Insulation Handle Kit
Nibseal® 1/2 in. 2-Piece Insulation Handle Kit
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 1500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufacturer may vary by location
- NIB-SEAL® is a patented insulated handle for NIBCO® two-piece and three-piece bronze ball valves
- The non-conductive CPVC NIB-SEAL® handle also prevents thermal energy loss typically experienced with exposed metal handles
- NIB-SEAL® handles include an adjustable memory stop for system balancing
Documents
Specifications
- Brand Model Compatibility:
- S-585-70, S-595-Y-LF-NS, T-585-70, T-585-70-NS
- Collection:
- Nibseal®
- Handle Material:
- Carbon Steel
- Handle Type:
- Insulated
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- UL 2043
- UPC:
- 039923590015
- Valve Size:
- 1/4 in - 1/2 in