This product requires certification to purchase.

37 in. 12 ft 9 in - 5 ft 1 in Indicator Post

NIBCO

NIP-1AJ 37 in. 12 ft 9 in - 5 ft 1 in Indicator Post

  • Fast #
  • Part #NNIP1AJEE30
  • Item #4437434
  • Manufacturer Part #RG02987
5 out of 5 Customer Rating
Brand image
NIBCO

NIP-1AJ 37 in. 12 ft 9 in - 5 ft 1 in Indicator Post

  • Fast #
  • Part #NNIP1AJEE30
  • Item #4437434
  • Manufacturer Part #RG02987
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fire Protection
  • Upright Posts
  • For use with non-rising stem indicator post style gate valves
  • UL Listed
  • FM Approved
  • Requires Certification

Specifications

Brand Model Compatibility:
4 in - 12 in Valves
Collection:
NIP-1AJ
Color Finish Name:
Polished Chrome
Depth of Trench:
12 ft 9 in - 5 ft 1 in
Height:
37
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923399748