This product requires certification to purchase.

Stainless Steel Indicator Post

NIBCO

NIP-2AW Stainless Steel Indicator Post

  • Fast #
  • Part #NNIP3AJ
  • Item #4901512
  • Manufacturer Part #RG02984
4.9 out of 5 Customer Rating
Brand image
NIBCO

NIP-2AW Stainless Steel Indicator Post

  • Fast #
  • Part #NNIP3AJ
  • Item #4901512
  • Manufacturer Part #RG02984
4.9 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall for gate valves
  • Requires Certification

Specifications

Application:
Valves
Collection:
NIP-2AW
FM Approved:
No
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923399762
Valve Operator:
Hand Wheel
Valve Size:
4 in - 12 in