1-1/2 in Silicon Bronze Full Port Press Ball Valve
PC-585-66-LF 1-1/2 in Silicon Bronze Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dezincification resistant
- Leak detection feature
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250°F
- Copper-to-copper connections
- Full port
- Blowout-proof stem
- Press x press female end connections
- Press leak-detection feature
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-8, ANSI 61, ANSI Z1157
- ASME:
- ASME A112.4.14
- ASTM:
- ASTM A276, ASTM B16, ASTM B584, ASTM B75
- CSA Certified:
- CSA B125.14
- Clean Bagged:
- No
- Collection:
- PC-585-66-LF
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Material:
- Zinc Plated Steel
- Height:
- 2-21/25 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-53/100 in
- MSS:
- MSS SP-110
- Material:
- Silicon Bronze
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF:
- NSF 372-8, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Residential, Commercial
- Temperature Range:
- -20 to 250 Deg F
- Type:
- NPC58566LFJ
- UPC:
- 039923447937
- Valve Body Material:
- Silicon Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-Proof
- Valve Type:
- Ball Valve
- Weight:
- 5.279 lb
- Width:
- 4-18/25 in