1 in. Silicon Bronze Full Port Press 250# Ball Valve
PC-585-66-LF 1 in. Silicon Bronze Full Port Press 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250°F
- Copper-to-copper connections
- Full port
- Stainless steel trim
- Blowout-proof stem
- Reinforced PTFE seat rings
- Press x press female end connections
- Press leak-detection feature
- Multiple handle options, including NIB-Seal®
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-8, ANSI 61, ANSI Z1157
- Clean Bagged:
- No
- Collection:
- PC-585-66-LF
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Material:
- Plated Steel
- Height:
- 1-97/100
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-13/25
- MSS:
- MSS SP-110
- Material:
- Silicon Bronze
- Material Type:
- C87600
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF:
- NSF 372-8, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- -20 to 250 Deg F
- UPC:
- 039923447913
- Valve Body Material:
- Bronze
- Valve Body Style:
- Ball
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.812
- Width:
- 3-23/50
- cUPC Certified:
- Yes