1 in. DZR Bronze Full Port Press 250# Ball Valve
PC-585-70 1 in. DZR Bronze Full Port Press 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250°F
- Two-piece body
- Full port
- Silicon bronze stem
- Reinforced PTFE seat rings
- Press x press female end connections
- Press leak-detection feature
- Multiple handle options, including NIB-Seal®
- Dezincification resistant
Specifications
- ASTM:
- ASTM B-584 C84400, ASTM B75 Alloy C12200, ASTM B16 Alloy C36000, ASTM B283 Alloy C37700, ASTM B371 Alloy C69300, ASTM B99 Alloy C65100
- Clean Bagged:
- No
- Collection:
- PC-585-70
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 2-9/100
- IAPMO Listed:
- No
- Length:
- 3-59/100
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Hot and Cold Water Systems
- Temperature Range:
- Up to 250 Deg F
- UL Listed:
- No
- UPC:
- 039923347855
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.13
- Width:
- 3-23/50
- cUPC Certified:
- No