This product requires certification to purchase.

3/4 in. Bronze Full Port Press Ball Valve

NIBCO

PC-585-70 3/4 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #NPC58570NSF
  • Item #3033817
  • Manufacturer Part #NF842C8
4.2 out of 5 Customer Rating
Brand image
NIBCO

PC-585-70 3/4 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #NPC58570NSF
  • Item #3033817
  • Manufacturer Part #NF842C8
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 650
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Annapolis, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Two-piece body
  • Full port
  • Multiple handle options, including NIB-Seal®
  • Reinforced PTFE seat rings
  • Press x press female end connections
  • Press leak-detection feature
  • Dezincification resistant
  • Requires Certification

Specifications

ASTM:
ASTM B-584 Alloy C84400, ASTM B-75 Alloy C12200
Collection:
PC-585-70
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Handle Material:
Steel
Length:
5-1/20 in
MSS:
MSS SP-110
Material:
Bronze, Plastic, Steel
Material Type:
RPTFE
Origin:
Domestic
Pressure - High:
250
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water
Temperature Range:
Up to 250 Deg F
UPC:
039923348296
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.56 lb