This product requires certification to purchase.

3/4 in. DZR Bronze Full Port Press 250# Ball Valve

NIBCO

PC-585-70 3/4 in. DZR Bronze Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPC58570F
  • Item #3033729
  • Manufacturer Part #NF84C08
3.4 out of 5 Customer Rating
Brand image
NIBCO

PC-585-70 3/4 in. DZR Bronze Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPC58570F
  • Item #3033729
  • Manufacturer Part #NF84C08
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 30 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Two-piece body
  • Full port
  • Silicon bronze stem
  • Reinforced PTFE seat rings
  • Press x press female end connections
  • Press leak-detection feature
  • Multiple handle options, including NIB-Seal®
  • Dezincification resistant
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B584 Alloy C84400, ASTM B75 Alloy C12200, ASTM B16 Alloy C36000, ASTM B283 Alloy C37700, ASTM B371 Alloy C69300, ASTM B99 Alloy C65100
Clean Bagged:
No
Collection:
PC-585-70
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
Height:
1-7/10
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
7-9/25
MSS:
MSS SP-110
Material:
Bronze
Material Type:
RPTFE
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - High:
250
Pressure - Maximum:
250 psi
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water, Hot and Cold Water Systems
Temperature Range:
Up to 250° F
UL Listed:
No
UPC:
039923347848
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.564
Width:
3-13/100
cUPC Certified:
No